Square D (Schneider Electric) EZML332225 EZ Meter Pak® EZML Commercial Branch Unit, 7 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN | Graybar Store
Square D (Schneider Electric) - EZ Meter Pak® EZML Commercial Branch Unit, 7 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN - EZML332225
+ / - Hover over image to Zoom
Other Views

    EZ Meter Pak® EZML Commercial Branch Unit, 7 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZML332225
    SKU: 22091764
    $4,508.17
    Checking Pricing
         
    Phase:3-Phase In/Out
    Amps:225A
    Voltage (Volts):240 V AC
    Branch Circuits:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZML332225
    • Voltage (Volts) 240 V AC
    • Type Ringless
    • Amps 225A
    • Branch Circuits 3
    • Phase 3-Phase In/Out
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ EZML Branch Ringless, 225A, 240V AC, 3 Phase In/Out, Branch Circuits 3
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area