Square D (Schneider Electric) EZML314225 EZ Meter Pak® EZML Commercial Branch Unit, 5 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN | Graybar Store
Square D (Schneider Electric) - EZ Meter Pak® EZML Commercial Branch Unit, 5 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN - EZML314225
+ / - Hover over image to Zoom
Other Views

    EZ Meter Pak® EZML Commercial Branch Unit, 5 Jaw Ringless Socket With Lever Bypass and Jaw Release, 225A, 3 Phase IN

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZML314225
    SKU: 22091757
    $9,739.56
    Checking Pricing
         
    Phase:1 out; 3 in
    Amps:225A
    Voltage (Volts):120 V AC
    Branch Circuits:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZML314225
    • Voltage (Volts) 120 V AC
    • Type Ringless
    • Amps 225A
    • Branch Circuits 2
    • Phase 1 out; 3 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ EZML Branch Ringless, 225A, 120V AC, 3 Phase In/1 Phase Out, Branch Circuits 2
    3/8 in Taller And Wider Than Standard Wallplates; Compatible With All Individual QuickPort Modules; Individual Port Configuration Allows Specification Flexibility; Narrow Module Width Allows High Port Density in a Small Area