Square D (Schneider Electric) EZM1400FS EZM Main Switch | Graybar Store
Square D (Schneider Electric) - EZM Main Switch - EZM1400FS
+ / - Hover over image to Zoom
Other Views

    EZM Main Switch

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM1400FS
    SKU: 99417982
    $3,522.65
    Checking Pricing
         
    Main Breaker:Factory
    Phase:1-Phase In/Out
    Additional Features:Overhead Feed
    Amps:400A
    Voltage (Volts):240 V AC
    Interrupt Rating:100 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM1400FS
    • Voltage (Volts) 240 V AC
    • Type Meter Center Branch Unit
    • Additional Features Overhead Feed
    • Amps 400A
    • Main Breaker Factory
    • Phase 1-Phase In/Out
    • Interrupt Rating 100 kA
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ EZM Main Switch, 400A, 240V AC, 1 Phase In/Out
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification