Square D (Schneider Electric) EZM313125 EZM Branch Ring | Graybar Store
Square D (Schneider Electric) - EZM Branch Ring - EZM313125
+ / - Hover over image to Zoom
Other Views

    EZM Branch Ring

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM313125
    SKU: 99423369
    $1,733.31
    Checking Pricing
         
    Phase:1 out; 3 in
    Amps:125A
    Voltage (Volts):120 V AC
    Branch Circuits:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM313125
    • Voltage (Volts) 120 V AC
    • Type Ring Type
    • Amps 125A
    • Branch Circuits 2
    • Phase 1 out; 3 in
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ EZM Branch Ring, 125A, 120V AC, 3 Phase In/1 Phase Out, Branch Circuits 2
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification