Thomas and Betts LB94913 EZCODE® Self-Sticking Polyester Safety Labels | Graybar Store
Thomas and Betts - EZCODE® Self-Sticking Polyester Safety Labels - LB94913
+ / - Hover over image to Zoom
Other Views

    EZCODE® Self-Sticking Polyester Safety Labels

    Manufacturer: Thomas and Betts
    Manufacturer #: LB94913
    SKU: 22014778
    $3.16
    Checking Pricing
         
    Color:Black on Orange
    Legend:Warning Arc Flash Hazard
    Length:3-1/2 in.
    Width (Inches):5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LB94913
    • Color Black on Orange
    • Legend Warning Arc Flash Hazard
    • Length 3-1/2 in.
    • Materials Polyester
    • Width (Inches) 5
    • Country of Origin US - USA
    Product Overview:
    E-Z-Code® Safety Label, Length: 3-1/2 in, Width Inches: 5 in, Black/Orange, Legend: Warning Arc Flash Hazard