Leviton 47613-EZR EZ-RJ45® Connector | Graybar Store
Leviton - EZ-RJ45® Connector - 47613-EZR
+ / - Hover over image to Zoom
Other Views

    EZ-RJ45® Connector

    Manufacturer: Leviton
    Manufacturer #: 47613-EZR
    SKU: 25063298
    $12.08
    Checking Pricing
         
    Plug Configuration:8-Contact 8-Position
    Conductor Type:Solid or Stranded
    Category Type:Cat 5e
    Conductor Size:24 AWG
    Package Quantity:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47613-EZR
    • Connector Type RJ45
    • Category Type Cat 5e
    • Conductor Size 24 AWG
    • Conductor Type Solid or Stranded
    • Package Quantity 10
    • Plug Configuration 8-Contact 8-Position
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    EZ-RJ45® Cat 5e modular plug. Pack of 10
    • Exceeds Category 5e performance requirements
    • Terminated both solid and stranded cable
    • Clear housing for wire sequence verification