Leviton EZ-RJ45® Connector | Graybar Store
Leviton - EZ-RJ45® Connector
+ / - Hover over image to Zoom
Other Views

    EZ-RJ45® Connector

    Manufacturer: Leviton
         

    Leviton's EZ-RJ45 connectors provide quick, cost-effective UTP wire terminations allowing wires to be inserted and extended out the front providing increased performance, wire sequence verification, and no wasted connectors, crimps, or bad terminations.

    • Exceeds Category 5e performance requirements
    • Terminated both solid and stranded cable
    • Clear housing for wire sequence verification
    See More >>
    • Manufacturer Leviton
    • Connector Type RJ45
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Plug Configuration
    Conductor Type
    Category Type
    Conductor Size
    Package Quantity
    Price
    47613-EZC
    22003562
    8-Contact 8-Position
    Solid or Stranded
    Cat 5e
    24 AWG
    50
    $
    54
    .00
    50 Ea
    /
    Package
    22003562
    Plug Configuration
    8-Contact 8-Position
    Conductor Type
    Solid or Stranded
    Category Type
    Cat 5e
    Conductor Size
    24 AWG
    Package Quantity
    50
    $
    54
    .00
    50 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47613-EZR
    25063298
    8-Contact 8-Position
    Solid or Stranded
    Cat 5e
    24 AWG
    10
    $
    12
    .08
    /
    EA
    25063298
    Plug Configuration
    8-Contact 8-Position
    Conductor Type
    Solid or Stranded
    Category Type
    Cat 5e
    Conductor Size
    24 AWG
    Package Quantity
    10
    $
    12
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22003562 SKU, 22003562 ANALYTICS...
    Category Type
    Cat 5e
    Conductor Size
    24 AWG
    Package Quantity
    50
    Price
    $
    54
    .00
    50 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25063298 SKU, 25063298 ANALYTICS...
    Category Type
    Cat 5e
    Conductor Size
    24 AWG
    Package Quantity
    10
    Price
    $
    12
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available