Leviton 47613-EZ6 EZ-RJ45® Cat 6 Connector | Graybar Store
Leviton - EZ-RJ45® Cat 6 Connector - 47613-EZ6
+ / - Hover over image to Zoom
Other Views

    EZ-RJ45® Cat 6 Connector

    Manufacturer: Leviton
    Manufacturer #: 47613-EZ6
    SKU: 25574834
    $61.50
    Checking Pricing
         
    Conductor Size:24 AWG
    Conductor Type:Solid or Stranded
    Package Quantity:50
    Plug Configuration:8-Contact 8-Position
    Category Type:Cat 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 47613-EZ6
    • Connector Type RJ-45
    • Category Type Cat 6
    • Conductor Size 24 AWG
    Product Overview:
    EZ-RJ45® Cat 6 modular plug.
    • Exceeds Category 6 performance requirements
    • Terminated both solid and stranded cable
    • Clear housing for wire sequence verification