Leviton 40989-ACT Plug and Crimp Tool, EZ-RJ45 Cat 6, 8.5 in. L | Graybar Store
Leviton - Plug and Crimp Tool, EZ-RJ45 Cat 6, 8.5 in. L - 40989-ACT
+ / - Hover over image to Zoom
Other Views

    Plug and Crimp Tool, EZ-RJ45 Cat 6, 8.5 in. L

    Manufacturer: Leviton
    Manufacturer #: 40989-ACT
    SKU: 25574833
    $130.79
    Checking Pricing
         
    Tool Application:Precision Groundcrimp Dies, a Full-Cycle Ratcheting Mechanism, and Steel Construction
    Capacity:0.037 to 0.042 (Outer Diameter) in
    Overall Length (Inches):8.5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40989-ACT
    • Brand EZ-RJ45
    • Capacity 0.037 to 0.042 (Outer Diameter) in
    • Overall Length (Inches) 8.5
    Product Overview:
    EZ-RJ45™ EZ-RJ45 Advanced Crimp Tool, Tool Application: Precision Groundcrimp Dies, a Full-Cycle Ratcheting Mechanism, and Steel Construction, Overall Length (Inches): 8.5 in, Capacity: 0.037 to 0.042 (Outer Diameter) in