Specified Technologies EZDP44S EZ Path® Series 44+ Firestop Pathway Kit, Cable Penetration Seal Kit, 1-4 Hours | Graybar Store
Specified Technologies - EZ Path® Series 44+ Firestop Pathway Kit, Cable Penetration Seal Kit, 1-4 Hours - EZDP44S
+ / - Hover over image to Zoom
Other Views

    EZ Path® Series 44+ Firestop Pathway Kit, Cable Penetration Seal Kit, 1-4 Hours

    Manufacturer: Specified Technologies
    Manufacturer #: EZDP44S
    SKU: 25370592
    $336.48
    Checking Pricing
         
    Fire Rating:1 to 4 Hour
    Material:Steel Raceway Kit With Intumescent Lining
    Packaging:Cable Penetration Seal Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZDP44S
    • Application Floors; Walls
    • Type Fire Rated Pathway
    • Fire Rating 1 to 4 Hour
    • Material Steel Raceway Kit With Intumescent Lining
    • Packaging Cable Penetration Seal Kit
    Product Overview:
    EZ Path® Series 44+ fire rated pathway kit. 4 x 4-5/8 x 14 Inch. Matches capacity of 6 Inch conduit.
    Kit includes
    • Pathway
    • (2) Wall Plates
    • Gaskets
    • Labels
    • Required set screws and allen key.