Specified Technologies - Fire Rated Pathway Floors; Walls
+ / - Hover over image to Zoom
Other Views

Fire Rated Pathway Floors; Walls

Manufacturer: Specified Technologies
     

The EZ Path® series 44+ fire rated pathway is a raceway device to allow cables to penetrate fire-rated walls without the need for firestopping.

Intumescent material engineered for rapid expansion when exposed to fire or high temperatures, quickly sealing the pathway and preventing the passage of flames and smoke.
See More >>
  • Manufacturer Specified Technologies
  • Application Floors; Walls
  • Type Fire Rated Pathway
Select Filter Options Below ( 1 items found )
Fire Rating:1 to 4 Hour
Material:Steel Raceway Kit With Intumescent Lining
Packaging:Cable Penetration Seal Kit
Mfg Part #
SKU
Fire Rating
Material
Packaging
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
Price
EZDP44S
25370592
1 to 4 Hour
Steel Raceway Kit With Intumescent Lining
Cable Penetration Seal Kit
$
336
.48
/
EA
25370592
Fire Rating
1 to 4 Hour
Material
Steel Raceway Kit With Intumescent Lining
Packaging
Cable Penetration Seal Kit
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
$
336
.48
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25370592 SKU, 25370592 ANALYTICS...
Packaging
Cable Penetration Seal Kit
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
Price
$
336
.48
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available