Specified Technologies - EZ Path® Series 44+ Firestop Pathway Device, Steel Raceway with Intumescent Lining - EZD44S
+ / - Hover over image to Zoom
Other Views

EZ Path® Series 44+ Firestop Pathway Device, Steel Raceway with Intumescent Lining

Manufacturer: Specified Technologies
Manufacturer #: EZD44S
SKU: 25370575
Checking Pricing
     
Fire Rating:1 to 4 Hour
Material:Steel Raceway With Intumescent Lining
Packaging:Pathway Device Only
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # EZD44S
  • Application Floors; Walls
  • Type Fire Rated Pathway
  • Fire Rating 1 to 4 Hour
  • Material Steel Raceway With Intumescent Lining
  • Packaging Pathway Device Only
Product Overview:
EZ Path® Series 44+ fire rated pathway device only. 4 x 4-5/8 x 14 Inch. Matches capacity of 6 Inch conduit.
Easy to install.
  • No firestopping required.
  • Firestopped at all stages of use.
  • UL Tested - Low Leakage
  • UL Classified for the complete range of its capacity.
  • Interlocking design for easy gang installations.
  • Permits cable segregation by use, type, vendor.