Specified Technologies - Fire Rated Pathway Floors; Walls
+ / - Hover over image to Zoom
Other Views

Fire Rated Pathway Floors; Walls

Manufacturer: Specified Technologies
     

The EZ Path® Series 44+ fire rated pathway allows cables to penetrate fire-rated walls without the need for firestopping. It measures 4W x 4-5/8H x 14L inches and can be lengthened to 20 inches with Series 44+ Extension (EZD44ES).

Intumescent material engineered for rapid expansion when exposed to fire or high temperatures, quickly sealing the pathway and preventing the passage of flames and smoke.
See More >>
  • Manufacturer Specified Technologies
  • Application Floors; Walls
  • Type Fire Rated Pathway
Select Filter Options Below ( 1 items found )
Fire Rating:1 to 4 Hour
Material:Steel Raceway With Intumescent Lining
Packaging:Pathway Device Only
Mfg Part #
SKU
Fire Rating
Material
Packaging
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
Price
EZD44S
25370575
1 to 4 Hour
Steel Raceway With Intumescent Lining
Pathway Device Only
$
299
.95
/
EA
25370575
Fire Rating
1 to 4 Hour
Material
Steel Raceway With Intumescent Lining
Packaging
Pathway Device Only
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
$
299
.95
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
25370575 SKU, 25370575 ANALYTICS...
Packaging
Pathway Device Only
Height (Inches)
Width (Inch)
Dimensions
Brand or Series
Length
Price
$
299
.95
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available