Specified Technologies EZDP33FWS EZ Path® Series 33 Firestop Pathway Kit, Square Wall Pathway, 1-4 Hours | Graybar Store
Specified Technologies - EZ Path® Series 33 Firestop Pathway Kit, Square Wall Pathway, 1-4 Hours - EZDP33FWS
+ / - Hover over image to Zoom
Other Views

    EZ Path® Series 33 Firestop Pathway Kit, Square Wall Pathway, 1-4 Hours

    Manufacturer: Specified Technologies
    Manufacturer #: EZDP33FWS
    SKU: 22073693
    $164.33
    Checking Pricing
         
    Fire Rating:1 to 4 Hour
    Material:Steel Raceway With Intumescent Lining and Plates
    Packaging:Pathway and Plates
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZDP33FWS
    • Application Allows 1 to 5 Series 44+ Pathways be Installed In Walls
    • Type Fire-Rated Pathway
    • Fire Rating 1 to 4 Hour
    • Material Steel Raceway With Intumescent Lining and Plates
    • Packaging Pathway and Plates
    • Country of Origin US - USA
    Product Overview:
    EZ Path® Series 33 square wall kit for single device. 3 x 3 x 10-1/2 Inch. Matches capacity of 4 inch conduit
    Kit includes
    • pathway
    • wall plates
    • gaskets
    • labels
    • required set screws and allen key.