Specified Technologies EZD22 EZ Path® Series 22 Firestop Pathway Kit, 1-2 Hours | Graybar Store
Specified Technologies - EZ Path® Series 22 Firestop Pathway Kit, 1-2 Hours - EZD22
+ / - Hover over image to Zoom
Other Views

    EZ Path® Series 22 Firestop Pathway Kit, 1-2 Hours

    Manufacturer: Specified Technologies
    Manufacturer #: EZD22
    SKU: 22119963
    $81.60
    Checking Pricing
         
    Fire Rating:1 to 2 Hour
    Material:Steel Raceway Kit With Intumescent Lining
    Packaging:Cable Penetration Seal Kit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # EZD22
    • Application Allows Cables to Penetrate Fire-Rated Walls Without Fire Stopping
    • Type Fire-Rated Pathway
    • Fire Rating 1 to 2 Hour
    • Material Steel Raceway Kit With Intumescent Lining
    • Packaging Cable Penetration Seal Kit
    • Country of Origin US - USA
    Product Overview:
    EZ Path® Series 22 fire rated pathway is rated up to 2 hours. 1-1/2 x 1-1/2 x 10-1/2 inch. Matches capacity of 2 inch conduit.
    Fire rated pathway kit includes pathway
    • Wall Plates
    • Gasket Labels
    • Required set screws and allen key
    • The pathway measures approximately 1-1/2 W x 1-1/2 H x 10-1/2 L inches.