Specified Technologies - EZ-Path® Firestop Grommet, 2-Piece, (10) Up to .53 In. OD. Grommet - RFG2
+ / - Hover over image to Zoom
Other Views

EZ-Path® Firestop Grommet, 2-Piece, (10) Up to .53 In. OD. Grommet

Manufacturer: Specified Technologies
Manufacturer #: RFG2
SKU: 25360607
Checking Pricing
     
Material:Ultem Plenum-grade Material With Soft Foam Inner Core
Fire Rating:Up to 2 Hours
Packaging:(10) Up To .53 In. OD. Grommet
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # RFG2
  • Application Single Membrane or Through-Penetration of One or More Cables With Total O.D Up To 0.53 Inch
  • Type Firestop Grommet
  • Fire Rating Up to 2 Hours
  • Material Ultem Plenum-grade Material With Soft Foam Inner Core
  • Packaging (10) Up To .53 In. OD. Grommet
Product Overview:
EZ-Path® Firestop 2-piece grommet. For single or multiple cable penetrations up to 0.53 inch outside diameter.
  • EZ-Path®Firestop Grommet is 1-5/8 inch long and has an installed depth (from wall surface) of 1-9/16 inch and requires an opening of 1 inch.
  • Easy firestop and smoke seal for a small cable penetrations through fire-rated walls
  • For use in gypsum board wall (i.e. drywall) construction
  • Tested to ASTM E814/UL1479 and CAN/ULC-S115
  • Rated for use in Plenums