Specified Technologies RFG1 EZ-Path® Firestop Grommet, 2-Piece, (10) Up to .27 In. OD. Grommet | Graybar Store
Specified Technologies - EZ-Path® Firestop Grommet, 2-Piece, (10) Up to .27 In. OD. Grommet - RFG1
+ / - Hover over image to Zoom
Other Views

    EZ-Path® Firestop Grommet, 2-Piece, (10) Up to .27 In. OD. Grommet

    Manufacturer: Specified Technologies
    Manufacturer #: RFG1
    SKU: 25266478
    $33.05
    Checking Pricing
         
    Material:Ultem Plenum-grade Material With Soft Foam Inner Core
    Fire Rating:Up to 2 Hours
    Packaging:(10) Up To .27 In. OD. Grommet
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Specified Technologies
    • Manufacturer # RFG1
    • Application Single Membrane or Through-Penetration of One or More Cables With Total O.D Up To 0.53 Inch
    • Type Firestop Grommet
    • Fire Rating Up to 2 Hours
    • Material Ultem Plenum-grade Material With Soft Foam Inner Core
    • Packaging (10) Up To .27 In. OD. Grommet
    Product Overview:
    EZ-Path® Firestop 2-piece grommet. For single or multiple cable penetrations up to 0.27 inch outside diameter.
    EZ-Path®Firestop Grommet is 1-5/8 inch long and has an installed depth (from wall surface) of 1-9/16 inch and requires an opening of 9/16 inch.