Specified Technologies - EZ-PATH® Smoke and Acoustical Pathway, Blue - NEZ33
+ / - Hover over image to Zoom
Other Views

EZ-PATH® Smoke and Acoustical Pathway, Blue

Manufacturer: Specified Technologies
Manufacturer #: NEZ33
SKU: 25638134
Checking Pricing
     
Dimensions:4.5 in. x 4.5 in.
Color:Blue
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # NEZ33
  • Color Blue
  • Dimensions 4.5 in. x 4.5 in.
  • Application Non-Rated Floors; Walls
  • Type Smoke and Acoustical Pathway
Product Overview:
4.500 Inch x 4.500 Inch, blue smoke and acoustical pathway. Pathway adjusts to accommodate wall and floor thicknesses between 4 inch & 8 inch. Easy to install - can be installed horizontally and vertically.
  • Cable Management by use, type and vendor
  • Zero Maintenance easy moves, adds and changes
  • Excellent Acoustical Performance; Low Smoke Leakage Ratings
  • Clean, engineered appearance
  • Pathways can be ganged for additional capacity
  • Retrofittable retrofit kit comes split apart for old work