Specified Technologies - EZ-Path 33 Series Fire-Rated Square Pathway Device Wall Plate; Orange - EZD33FWS
+ / - Hover over image to Zoom
Other Views

EZ-Path 33 Series Fire-Rated Square Pathway Device Wall Plate; Orange

Manufacturer: Specified Technologies
Manufacturer #: EZD33FWS
SKU: 22073694
Checking Pricing
     
Brand or Series:33 Series
Color:Orange
Dimensions:3 in.x3 in. x 10.5 in
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Specified Technologies
  • Manufacturer # EZD33FWS
  • Color Orange
  • Dimensions 3 in.x3 in. x 10.5 in
  • Brand or Series 33 Series
Product Overview:
Orange, (Pathway only)wall plate kit. Size 3 Inch x 3 Inch x 10.500 Inch.
  • Firestopped at all stages of use
  • Wireways can be ganged for additional capacity
  • Permits cable segregation by use, type, vendor
  • match the capacity of a 4 inch (102 mm) conduit
  • features a built-in fire and smoke sealing system that automatically adjusts to the amount of cables installed
  • Once installed in a fire barrier, cables can be easily added or removed at any time without the need to remove or reinstall firestopping materials
  • Its compact square profile allows a maximum number of cables to be installed in a relatively small area