Brady - EZ Panel Loc™ Snap-On Breaker Lockouts - 65815
+ / - Hover over image to Zoom
Other Views

EZ Panel Loc™ Snap-On Breaker Lockouts

Manufacturer: Brady
Manufacturer #: 65815
SKU: 25242707
$129.99
Checking Pricing
     
Packaging:1 Pack of 6 Devices
Color:Red
Dimensions:1.88 in H x 0.9 in W x 0.74 in D
Use With:Single-Pole
Voltage (Volts):120/277 V
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65815
  • Color Red
  • Dimensions 1.88 in H x 0.9 in W x 0.74 in D
  • Voltage (Volts) 120/277 V
  • Safety Factor OSHA 1910.147
  • Packaging 1 Pack of 6 Devices
  • Use With Single-Pole
Product Overview:
Red, snap-on Breaker Lockouts (Pack of 1).