Brady - EZ Panel Loc™ Clamp-On Breaker Lockouts - 65810
+ / - Hover over image to Zoom
Other Views

EZ Panel Loc™ Clamp-On Breaker Lockouts

Manufacturer: Brady
Manufacturer #: 65810
SKU: 25242706
Checking Pricing
     
Packaging:1 Pack of 6 Devices
Color:Red
Dimensions:2.56 in H x 0.95 in W x 0.74 in D
Use With:Single-Pole
Voltage (Volts):120/277 V
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65810
  • Color Red
  • Dimensions 2.56 in H x 0.95 in W x 0.74 in D
  • Voltage (Volts) 120/277 V
  • Safety Factor OSHA 1910.147
  • Packaging 1 Pack of 6 Devices
  • Use With Single-Pole
Product Overview:
Red, Clamp-On Breaker Lockouts (Pack of 1).