Square D (Schneider Electric) EZM125QOA EZ Meter Pak™ QO Adapter For Bolt On Q Frame Tenant Circuit Breakers | Graybar Store
Square D (Schneider Electric) - EZ Meter Pak™ QO Adapter For Bolt On Q Frame Tenant Circuit Breakers - EZM125QOA
+ / - Hover over image to Zoom
Other Views

    EZ Meter Pak™ QO Adapter For Bolt On Q Frame Tenant Circuit Breakers

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM125QOA
    SKU: 22091579
    $77.87
    Checking Pricing
         
    Use With:Bolt-On Q2M Tenant Circuit Breakers (40 to 125 A)
    Amps:40 to 125A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM125QOA
    • Amps 40 to 125A
    • Accessory Type QO Adapter
    • Use With Bolt-On Q2M Tenant Circuit Breakers (40 to 125 A)
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    MP Meter Pak™ QO Adapter, Amps: 40 to 125 A