Square D (Schneider Electric) EZM3EXT6 EZ Meter Pak™ 1200A Bus Extension, Indoor/Outdoor Copper Bus | Graybar Store
Square D (Schneider Electric) - EZ Meter Pak™ 1200A Bus Extension, Indoor/Outdoor Copper Bus - EZM3EXT6
+ / - Hover over image to Zoom
Other Views

    EZ Meter Pak™ 1200A Bus Extension, Indoor/Outdoor Copper Bus

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EZM3EXT6
    SKU: 22123616
    $425.66
    Checking Pricing
         
    Amps:1200A
    Voltage (Volts):208Y/120 V AC; 240/120 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EZM3EXT6
    • Voltage (Volts) 208Y/120 V AC; 240/120 V AC
    • Type Metering Bus Extension
    • Amps 1200A
    • Accessory Type Bus Extension
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    EZ Meter Pak™ 3 Phase Bus Extension, Amps: 1200 A, Voltage (Volts): 208Y/120 V AC; 240/120 V AC