Bridgeport Fittings AMC-50QI E-Z Lock™ Connector, Zinc Plated Steel, Armored Cable, Insulated, 3/8 in. | Graybar Store
Bridgeport Fittings - E-Z Lock™ Connector, Zinc Plated Steel, Armored Cable, Insulated, 3/8 in. - AMC-50QI
+ / - Hover over image to Zoom
Other Views

    E-Z Lock™ Connector, Zinc Plated Steel, Armored Cable, Insulated, 3/8 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: AMC-50QI
    SKU: 25815960
    $0.94
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # AMC-50QI
    • Connection Type E-Z Lock
    • Finish Zinc Plated
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable; Flexible Metal Conduit
    • Trade Size (Inches) 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    EZ Lock - Connector, Steel, Trade Size (Inches): 3/8 in, Throat Type: Insulated, Connection Type: E-Z Lock, Zinc-Plated