Bridgeport Fittings AMC-75 E-Z Lock® Connector, Steel, Armored Cable, Insulated 105°C, 3/4 in., 10/3 to 6/3 | Graybar Store
Bridgeport Fittings - E-Z Lock® Connector, Steel, Armored Cable, Insulated 105°C, 3/4 in., 10/3 to 6/3 - AMC-75
+ / - Hover over image to Zoom
Other Views

    E-Z Lock® Connector, Steel, Armored Cable, Insulated 105°C, 3/4 in., 10/3 to 6/3

    Manufacturer: Bridgeport Fittings
    Manufacturer #: AMC-75
    SKU: 25468133
    $2.65
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # AMC-75
    • Connection Type E-Z Lock
    • Finish Zinc Coated
    • Materials Steel
    • Temperature Rating 105°C
    • Throat Type Insulated
    • For Use With AC/MC Cable; Flexible Metal Conduit
    • Trade Size (Inches) 3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    E-Z Lock® EZ Lock - Connector, Steel, Trade Size (Inches): 3/4 in, Throat Type: Insulated, Connection Type: E-Z Lock, Zinc Coated