Cantex EZ20SBU EZ BOX Non-Metallic Steel Stud Residential Switch/Outlet Box, Express Clips | Graybar Store
Cantex - EZ BOX Non-Metallic Steel Stud Residential Switch/Outlet Box, Express Clips - EZ20SBU
+ / - Hover over image to Zoom
Other Views

    EZ BOX Non-Metallic Steel Stud Residential Switch/Outlet Box, Express Clips

    Manufacturer: Cantex
    Manufacturer #: EZ20SBU
    SKU: 25023670
    $0.84
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3.125 in.
    Size (Inches):2.250 W x 3.688 H
    Bracket:Express Clips
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ20SBU
    • Box Depth (Inches) 3.125 in.
    • Bracket Express Clips
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.250 W x 3.688 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang EZ BOX non-metallic steel stud residential 2.250 W x 3.688 in. H switch/outlet box with express clips.