Cantex EZ23SNZ EZ BOX Non-Metallic Screw Nail Residential Switch/Outlet Box | Graybar Store
Cantex - EZ BOX Non-Metallic Screw Nail Residential Switch/Outlet Box - EZ23SNZ
+ / - Hover over image to Zoom
Other Views

    EZ BOX Non-Metallic Screw Nail Residential Switch/Outlet Box

    Manufacturer: Cantex
    Manufacturer #: EZ23SNZ
    SKU: 25024798
    Price pending
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):3.50 in.
    Size (Inches):2.259 W x 3.875 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ23SNZ
    • Box Depth (Inches) 3.50 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.259 W x 3.875 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang EZ BOX non-metallic screw nail residential 2.259 W x 3.875 H x 3.500 in. D switch/outlet box with (4) knockouts.
    • UL Listed
    • 2 hour fire rating in walls and ceiling