Cantex EZ18SN EZ BOX Non-Metallic Nail-On Residential Switch/Outlet Box | Graybar Store
Cantex - EZ BOX Non-Metallic Nail-On Residential Switch/Outlet Box - EZ18SN
+ / - Hover over image to Zoom
Other Views

    EZ BOX Non-Metallic Nail-On Residential Switch/Outlet Box

    Manufacturer: Cantex
    Manufacturer #: EZ18SN
    SKU: 25024554
    $0.38
    Checking Pricing
         
    No. of Gangs:1-Gang
    Box Depth (Inches):2.84 in.
    Size (Inches):2.250 W x 3.700 H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ18SN
    • Box Depth (Inches) 2.84 in.
    • Materials Non-Metallic
    • No. of Gangs 1-Gang
    • Size (Inches) 2.250 W x 3.700 H
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang EZ BOX non-metallic nail-on residential 2.250 W x 3.700 H x 2.840 in. D switch/outlet box with (4) clamps.
    • Suitable for masonry walls
    • UL Listed
    • 2 hour fire rating in walls and ceiling