Cantex EZ20CNG EZ Box Non-Metallic Ceiling Box | Graybar Store
Cantex - EZ Box Non-Metallic Ceiling Box - EZ20CNG
+ / - Hover over image to Zoom
Other Views

    EZ Box Non-Metallic Ceiling Box

    Manufacturer: Cantex
    Manufacturer #: EZ20CNG
    SKU: 25095755
    $1.48
    Checking Pricing
         
    Size (Inches):4 dia.
    Box Depth (Inches):2-3/8 in.
    Bracket:(4) NM Cable Clamps, Ground Lug/Screw, Enhanced Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ20CNG
    • Box Depth (Inches) 2-3/8 in.
    • Bracket (4) NM Cable Clamps, Ground Lug/Screw, Enhanced Angled Nails
    • Materials Non-Metallic
    • Size (Inches) 4 dia.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. EZ non-metallic 2-3/8 in. deep ceiling box with (4) NM cable clamps, enhanced angled mounting nails and ground lug/screw.
    • Nail on 20 cubic inch ceiling box with ground lug and screw attached
    • Supports up to 50 lbs. fixture weight
    • 2 hour ceiling fire classification
    • Not suitable for ceiling fan installation