Cantex EZ18XN EZ BOX Non-Metallic 4 in. Square Outlet Box | Graybar Store
Cantex - EZ BOX Non-Metallic 4 in. Square Outlet Box - EZ18XN
+ / - Hover over image to Zoom
Other Views

    EZ BOX Non-Metallic 4 in. Square Outlet Box

    Manufacturer: Cantex
    Manufacturer #: EZ18XN
    SKU: 99463644
    Price pending
    Checking Pricing
         
    Box Depth (Inches):1-5/8 in.
    Size (Inches):4 W x 4 H
    No. of Gangs:2-Gang
    Bracket:Angled Nails
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cantex
    • Manufacturer # EZ18XN
    • Box Depth (Inches) 1-5/8 in.
    • Bracket Angled Nails
    • Materials Non-Metallic
    • No. of Gangs 2-Gang
    • Size (Inches) 4 W x 4 H
    • Country of Origin US - USA
    Product Overview:
    2-Gang EZ BOX non-metallic 4 in. square outlet box with angled nails and (8) Clamps.
    • UL Listed
    • 2 hour fire rating in walls and ceiling