Hubbell Power Systems 12585 Tripleye® Eyenut for 3/4 and 1 in. Dia. PISA Anchor Rods | Graybar Store
Hubbell Power Systems - Tripleye® Eyenut for 3/4 and 1 in. Dia. PISA Anchor Rods - 12585
+ / - Hover over image to Zoom
Other Views

    Tripleye® Eyenut for 3/4 and 1 in. Dia. PISA Anchor Rods

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 12585
    SKU: 88057581
    $9.42
    Checking Pricing
         
    Size:3.8 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 12585
    • Size 3.8 in
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tripleye® Eyenut, Hot-Dip Galvanized Steel, For 3/4 and 1 in. Dia. Rods