Maclean Senior Industries D6567 Eyenut | Graybar Store
Maclean Senior Industries - Eyenut - D6567
+ / - Hover over image to Zoom
Other Views

    Eyenut

    Manufacturer: Maclean Senior Industries
    Manufacturer #: D6567
    SKU: 25803473
    $11.42
    Checking Pricing
         
    Diameter (Inches):3/4 or 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # D6567
    • Type Eyenut
    • Diameter (Inches) 3/4 or 1
    • Material of Construction Hot-Dipped Galvanized Steel
    • SAP Material Type ZSTD
    Product Overview:
    Eyenut, Hot-Dipped Galvanized Steel, Diameter (Inches): 3/4 or 1 in