Maclean Senior Industries J6510 Eyenut | Graybar Store
Maclean Senior Industries - Eyenut - J6510
+ / - Hover over image to Zoom
Other Views

    Eyenut

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J6510
    SKU: 25763190
    $3.93
    Checking Pricing
         
    Length:3 in.
    Diameter (Inches):1-7/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J6510
    • Type Thimble Eyenut
    • Diameter (Inches) 1-7/8
    • Length 3 in.
    • Material of Construction Steel
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Eyenut, Steel, Length: 3 in, Diameter (Inches): 1-7/8 in