Salisbury 900E Eyelet Style Insulating Blankets, Orange | Graybar Store
Salisbury - Eyelet Style Insulating Blankets, Orange - 900E
+ / - Hover over image to Zoom
Other Views

    Eyelet Style Insulating Blankets, Orange

    Manufacturer: Salisbury
    Manufacturer #: 900E
    SKU: 88232202
    $180.71
    Checking Pricing
         
    Color / Finish:Orange
    Dimensions:36 x 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # 900E
    • Dimensions 36 x 36 in.
    • Color / Finish Orange
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    36 inch x 36 inch orange insulating blanket. Class 4 type ll.