Cooper Lighting (Eaton) 78P Eyeball-30° Tilt, White | Graybar Store
Cooper Lighting (Eaton) - Eyeball-30° Tilt, White - 78P
+ / - Hover over image to Zoom
Other Views

    Eyeball-30° Tilt, White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 78P
    SKU: 88122497
    $22.82
    Checking Pricing
         
    Color:White
    Additional Features:White Trim
    Outer Diameter:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 78P
    • Color White
    • Additional Features White Trim
    • Lamp Type Incandescent
    • Outer Diameter 8
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    6" Trim PAR30L eyeball white trim with white eyeball, 30° tilt.