Crouse Hinds (Eaton) EYD106 Drain Sealing Hub, Feraloy Iron Alloy, Rigid/IMC Conduit, Male/Female, 4 in. | Graybar Store
Crouse Hinds (Eaton) - Drain Sealing Hub, Feraloy Iron Alloy, Rigid/IMC Conduit, Male/Female, 4 in. - EYD106
+ / - Hover over image to Zoom
Other Views

    Drain Sealing Hub, Feraloy Iron Alloy, Rigid/IMC Conduit, Male/Female, 4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYD106
    SKU: 88072176
    $1,029.57
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Listings - Approvals:CSA; UL
    Gender:Female; Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYD106
    • Gender Female; Male
    • Type Sealing Fitting with Drain, Male/Female
    • Listings - Approvals CSA; UL
    • Materials Feraloy Iron Alloy
    Product Overview:
    Eaton® EYD Series Explosionproof Conduit Sealing Fitting With Drain, Listings - Approvals: CSA; UL, Trade Size (Inches): 4 in, Female; Male, Throat Type: Insulated
    Copper-Free Aluminum/Ductile Iron (Closure for Drain); Feraloy Iron Alloy/Steel (Small Closure Plug); Iron Alloy/Ductile Iron (Body); Stainless Steel (Drain); Steel (Removable Nipple)