Crouse Hinds (Eaton) EYD56 SA Drain Sealing Hub, Copper Free Aluminum, Rigid/IMC Conduit, Male/Female, 1-1/2 in. | Graybar Store
Crouse Hinds (Eaton) - Drain Sealing Hub, Copper Free Aluminum, Rigid/IMC Conduit, Male/Female, 1-1/2 in. - EYD56 SA
+ / - Hover over image to Zoom
Other Views

    Drain Sealing Hub, Copper Free Aluminum, Rigid/IMC Conduit, Male/Female, 1-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EYD56 SA
    SKU: 88072191
    $205.21
    Checking Pricing
         
    Listings - Approvals:CSA; UL
    Trade Size (Inches):1-1/2 in.
    Gender:Female; Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EYD56 SA
    • Gender Female; Male
    • Listings - Approvals CSA; UL
    • Materials Copper Free Aluminum
    Product Overview:
    Eaton® EYD Series Explosionproof Conduit Sealing Fitting With Drain, Listings - Approvals: CSA; UL, Trade Size (Inches): 1-1/2 in, Female; Male
    Copper-Free Aluminum/Ductile Iron (Closure for Drain); Feraloy Iron Alloy/Steel (Small Closure Plug); Iron Alloy/Ductile Iron (Body); Stainless Steel (Drain); Steel (Removable Nipple)