Leviton 62460-25L eXtreme® Standard Cat 6+ UTP Patch Cord, 25 FT, Blue | Graybar Store
Leviton - eXtreme® Standard Cat 6+ UTP Patch Cord, 25 FT, Blue - 62460-25L
+ / - Hover over image to Zoom
Other Views

    eXtreme® Standard Cat 6+ UTP Patch Cord, 25 FT, Blue

    Manufacturer: Leviton
    Manufacturer #: 62460-25L
    SKU: 25263985
    $18.88
    Checking Pricing
         
    Color:Blue
    Length (Feet):25.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-25L
    • Color Blue
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 25.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    Product Overview:
    Blue eXtreme® standard Cat 6+ UTP patch cord- 25 feet.
    • Color matched cable and boot
    • Ideal for high bandwidth applications