Leviton 62460-15W eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, White | Graybar Store
Leviton - eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, White - 62460-15W
+ / - Hover over image to Zoom
Other Views

    eXtreme® Standard Cat 6+ UTP Patch Cord, 15 FT, White

    Manufacturer: Leviton
    Manufacturer #: 62460-15W
    SKU: 22068203
    $11.18
    Checking Pricing
         
    Color:White
    Length (Feet):15.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 62460-15W
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 15.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White eXtreme® standard Cat 6+ UTP patch cord- 15 feet.
    • Color matched cable and boot
    • Ideal for high bandwidth applications