Greenlee 353-618G Extreme Saw Blade, Reciprocating, Metal Cutting, 18 TPI, 6 in. L | Graybar Store
Greenlee - Extreme Saw Blade, Reciprocating, Metal Cutting, 18 TPI, 6 in. L - 353-618G
+ / - Hover over image to Zoom
Other Views

    Extreme Saw Blade, Reciprocating, Metal Cutting, 18 TPI, 6 in. L

    Manufacturer: Greenlee
    Manufacturer #: 353-618G
    SKU: 25564354
    $20.39
    Checking Pricing
         
    Width (Inches):3/4 in.
    Thickness (Inches):0.035
    Overall Length (Inches):6
    Packaging:5/Pack
    Teeth Per Inch:18 TPI
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 353-618G
    • Type Reciprocating
    • Brand Extreme
    • Materials Ti-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 18 TPI
    Product Overview:
    Extreme Saw Blade, Reciprocating, Metal Cutting, 18 TPI, 6 in. L