Leviton 69270-U24 eXtreme® Flat QuickPort® Cat 6 Patch Panel, 24 Ports | Graybar Store
Leviton - eXtreme® Flat QuickPort® Cat 6 Patch Panel, 24 Ports - 69270-U24
+ / - Hover over image to Zoom
Other Views

    eXtreme® Flat QuickPort® Cat 6 Patch Panel, 24 Ports

    Manufacturer: Leviton
    Manufacturer #: 69270-U24
    SKU: 22068121
    $264.66
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:24
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 69270-U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flat QuickPort® patch panel 24-port with eXtreme® Cat 6 connectors, 1RU.
    • Kitted with Leviton's eXtreme Cat 6 connectors (black)
    • Patented Retention Force Technology protects tines from damage from 4-or 6-pin plugs
    • Friendly installation
    • Front write on labeling