Leviton 5G270-D48 eXtreme® Flat High Density QuickPort® Cat 5e Patch Panel | Graybar Store
Leviton - eXtreme® Flat High Density QuickPort® Cat 5e Patch Panel - 5G270-D48
+ / - Hover over image to Zoom
Other Views

    eXtreme® Flat High Density QuickPort® Cat 5e Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 5G270-D48
    SKU: 25088009
    $487.48
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:1
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5G270-D48
    • Panel Type Loaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flat High Density QuickPort® patch panel 48-port with eXtreme® Cat 5e connectors, 1RU.
    • Kitted with Leviton's eXtreme Cat 5e connectors (black)
    • Patented Retention Force Technology protects tines from damage from 4-or 6-pin plugs
    • Friendly installation
    • Front write on labeling