CRC Industries 03058 Open Gear and Chain Lube | Graybar Store
CRC Industries - Open Gear and Chain Lube - 03058
+ / - Hover over image to Zoom
Other Views

    Open Gear and Chain Lube

    Manufacturer: CRC Industries
    Manufacturer #: 03058
    SKU: 25414675
    $16.97
    Checking Pricing
         
    Color:Black
    Size:12 oz
    Package Quantity:12 per Case
    Material:Graphite; Liquefied Petroleum Gas; Molybdenum Disulphide; Petroleum Asphalt; Trichloroethylene
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CRC Industries
    • Manufacturer # 03058
    • Color Black
    • Size 12 oz
    • Application Cables; Chains; Drive Chains; Fifth Wheels of Tractors and Trucks; Flexible Couplings; Leaf Springs; Mining Equipment; Open Gears; Quarry Equipment;
    • Type Extreme Pressure
    • Flammability Rating 3 (Aerosol); 4 (HMIS); 4 (NFPA); Flammable
    • Package Quantity 12 per Case
    • Material Graphite; Liquefied Petroleum Gas; Molybdenum Disulphide; Petroleum Asphalt; Trichloroethylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Extreme Duty Open Gear And Chain Lube, Size: 12 oz, Package Quantity: 12 per Case, Black, Graphite; Liquefied Petroleum Gas; Molybdenum Disulphide; Petroleum Asphalt; Trichloroethylene, Flammability Rating: 3 (Aerosol); 4 (HMIS); 4 (NFPA); Flammable