Leviton eXtreme® Cat 6A Patch Panel | Graybar Store
Leviton - eXtreme® Cat 6A Patch Panel
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6A Patch Panel

    Manufacturer: Leviton
         

    Leviton's eXtreme Cat 6A flat 110-style patch panel is designed for use on a 19 inch standard rack or cabinet. This patch panel includes patented Retention Force Technology which promotes consistent performance over the life of the system.

    • Includes rear cable management bar
    • Mounts on 19 inch equipment racks or cabinet
    • Color-coded front labeling for easy port identification
    • Craft-friendly installation
    See More >>
    • Manufacturer Leviton
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Mounting Rack Mount
    • Wiring Configuration T568A/T568B
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Panel Type
    Rack Units
    No. of Ports
    Shielding
    Price
    6910G-U24
    25030588
    Loaded
    1
    24
    Non Shielded
    $
    561
    .08
    /
    EA
    25030588
    Panel Type
    Loaded
    Rack Units
    1
    No. of Ports
    24
    Shielding
    Non Shielded
    $
    561
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6910G-U48
    25030530
    Loaded
    2
    48
    Non Shielded
    $
    875
    .93
    /
    EA
    25030530
    Panel Type
    Loaded
    Rack Units
    2
    No. of Ports
    48
    Shielding
    Non Shielded
    $
    875
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25030588 SKU, 25030588 ANALYTICS...
    No. of Ports
    24
    Shielding
    Non Shielded
    Price
    $
    561
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25030530 SKU, 25030530 ANALYTICS...
    No. of Ports
    48
    Shielding
    Non Shielded
    Price
    $
    875
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available