Leviton 6D460-7W eXtreme® Cat 6+ SlimLine Boot Patch Cord, White, 7 FT | Graybar Store
Leviton - eXtreme® Cat 6+ SlimLine Boot Patch Cord, White, 7 FT - 6D460-7W
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6+ SlimLine Boot Patch Cord, White, 7 FT

    Manufacturer: Leviton
    Manufacturer #: 6D460-7W
    SKU: 25120949
    $17.39
    Checking Pricing
         
    Color:White
    Length (Feet):7.0
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6D460-7W
    • Color White
    • Category Cat 6
    • Connector Type RJ45
    • Termination Style Modular Plug
    • Length (Feet) 7.0
    • Wiring Configuration T568B
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    White eXtreme® SlimLine Cat 6+ UTP patch cord- 7 feet.
    • Tested and verified by Intertek (ETL) to meet ANSI/TIA-568-C.2 component standard
    • Snagless plug design with integrated strain relief boot
    • Backwards compatible
    • Stranded conductor for longer flex life
    • Ideal for high bandwidth applications