Leviton 6W587-U48 eXtreme® Cat 6 Recessed-Angled Patch Panel, 48-Port | Graybar Store
Leviton - eXtreme® Cat 6 Recessed-Angled Patch Panel, 48-Port - 6W587-U48
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6 Recessed-Angled Patch Panel, 48-Port

    Manufacturer: Leviton
    Manufacturer #: 6W587-U48
    SKU: 25030579
    $593.53
    Checking Pricing
         
    Panel Type:Loaded
    Rack Units:2
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6W587-U48
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 48
    • Rack Units 2
    • Mounting Rack Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    eXtreme® Cat 6 recessed-angled 48-port flat 110-style patch panel, 2 RU.
    • Includes rear cable management bar
    • Mounts on 19 inch equipment racks or cabinet
    • Color-coded front labeling for easy port identification
    • Craft-friendly installation