Leviton 69586-U24 eXtreme® Cat 6+ Flat 110-Style Patch Panel, 24-Ports | Graybar Store
Leviton - eXtreme® Cat 6+ Flat 110-Style Patch Panel, 24-Ports - 69586-U24
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6+ Flat 110-Style Patch Panel, 24-Ports

    Manufacturer: Leviton
    Manufacturer #: 69586-U24
    SKU: 22068113
    $247.89
    Checking Pricing
         
    No. of Ports:24
    Panel Type:Loaded
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 69586-U24
    • Panel Type Loaded
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 24
    • Rack Units 1
    • Mounting 19 Inch Rack
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    eXtreme® Cat 6+ 24-port flat 110-style patch panel, 2 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 19W x 1.75H x 1.48D in
    • Panel Features: Component Rated