Leviton 69586-U89 eXtreme® Cat 6+ Flat 110-Style Patch Panel | Graybar Store
Leviton - eXtreme® Cat 6+ Flat 110-Style Patch Panel - 69586-U89
+ / - Hover over image to Zoom
Other Views

    eXtreme® Cat 6+ Flat 110-Style Patch Panel

    Manufacturer: Leviton
    Manufacturer #: 69586-U89
    SKU: 22068096
    $153.87
    Checking Pricing
         
    No. of Ports:12
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 69586-U89
    • Shielding Non Shielded
    • Category Cat 6
    • Termination Style 110 Punchdown
    • No. of Ports 12
    • Mounting Wall Mount
    • Panel Color Black
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    eXtreme® Cat 6+ 12-port flat 110-style wall mounted patch block with 89D bracket, 1 RU.
    • Includes: Rear Cable Management Bar, Port Numbers and Port Label Holders
    • Panel Dimensions: 2.3W x 10H x 1.82D in
    • Panel Features: Component Rated