Leviton 41NB6-1F4 eXtreme® 6+ 110-Style Wiring Block | Graybar Store
Leviton - eXtreme® 6+ 110-Style Wiring Block - 41NB6-1F4
+ / - Hover over image to Zoom
Other Views

    eXtreme® 6+ 110-Style Wiring Block

    Manufacturer: Leviton
    Manufacturer #: 41NB6-1F4
    SKU: 25267956
    $59.46
    Checking Pricing
         
    Mounting Type:Without Legs
    Dimensions (Inches):10.344W x 3.375H x 3.61D
    No. of Ports:96
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41NB6-1F4
    • Category Cat 6
    • No. of Ports 96
    • Dimensions (Inches) 10.344W x 3.375H x 3.61D
    • Material of Construction Plastic
    • Mounting Type Without Legs
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    eXtreme® 6+ 96-pair 110-style wiring block without legs.
    • Use where space limitations and low cost are factors
    • Includes labels, label holders, and Category 6 C-4 clips
    • Included standoff legs