Leviton eXtreme® 6+ 110-Style Wiring Block | Graybar Store
Leviton - eXtreme® 6+ 110-Style Wiring Block
+ / - Hover over image to Zoom
Other Views

    eXtreme® 6+ 110-Style Wiring Block

    Manufacturer: Leviton
         

    Leviton's eXtreme 6+ 110-style blocks provide a centralized location to easily terminate 26 - 22 AWG solid copper wire for telephone, voice and data applications.

    • Use where space limitations and low cost are factors
    • Includes labels, label holders, and Category 6 C-4 clips
    • Included standoff legs
    See More >>
    • Manufacturer Leviton
    • Category Cat 6
    • Material of Construction Plastic
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Dimensions (Inches)
    No. of Pairs
    No. of Ports
    Price
    41AB6-1F4
    22117368
    With Legs
    10.344W x 3.375H x 3.61D
    96
    $
    69
    .00
    /
    EA
    22117368
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.344W x 3.375H x 3.61D
    No. of Pairs
    96
    No. of Ports
    $
    69
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41AB6-3F4
    25010476
    With Legs
    10.34W x 10.97H x 3.37D
    288
    $
    155
    .87
    /
    EA
    25010476
    Mounting Type
    With Legs
    Dimensions (Inches)
    10.34W x 10.97H x 3.37D
    No. of Pairs
    288
    No. of Ports
    $
    155
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    41NB6-1F4
    25267956
    Without Legs
    10.344W x 3.375H x 3.61D
    96
    $
    59
    .46
    /
    EA
    25267956
    Mounting Type
    Without Legs
    Dimensions (Inches)
    10.344W x 3.375H x 3.61D
    No. of Pairs
    No. of Ports
    96
    $
    59
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22117368 SKU, 22117368 ANALYTICS...
    No. of Pairs
    96
    No. of Ports
    Price
    $
    69
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25010476 SKU, 25010476 ANALYTICS...
    No. of Pairs
    288
    No. of Ports
    Price
    $
    155
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25267956 SKU, 25267956 ANALYTICS...
    No. of Pairs
    No. of Ports
    96
    Price
    $
    59
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available